Cherry Burrell Atmospheric Processor- 600 Gallon
Cherry Burrell Atmospheric Processor- 600 Gallon
Cherry Burrell Atmospheric Processor- 600 Gallon. Model WTC, S/N 600 50 102. Stainless steel. Center bridge with lift top covers. Wide and side sweep agitator with scraper blades and baffle. Inlets: (2) 1-1/2 in. Outlets: (2) 2 in. (4) Legs: 10 in. H. Inside dimensions: 66-1/2 in. dia. x 48 in. H. Overall dimensions: 79 in. dia. x 84 in. H. Can be used as pasteurizer for vat or batch processing.
Product Details
- Product ID: 6024
- Stock No: 105-G105-A
- Manufacturer: Cherry-Burrell
- Model: WTC
- Serial Number: 600 50 102
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Cherry Burrell Atmospheric Processor- 600 Gallon. Model WTC, S/N 600 50 102. Stainless steel. Center bridge with lift top covers. Wide and side sweep agitator with scraper blades and baffle. Inlets: (2) 1-1/2 in. Outlets: (2) 2 in. (4) Legs: 10 in. H. Inside dimensions: 66-1/2 in. dia. x 48 in. H. Overall dimensions: 79 in. dia. x 84 in. H. Can be used as pasteurizer for vat or batch processing.
- manufacturer: Cherry-Burrell
- model: WTC
- name: Cherry Burrell Atmospheric Processor- 600 Gallon
- product_id: 6024
- serial_number: 600 50 102
- stock_no: 105-G105-A
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.