Cherry-Burrell Chemetron Votator Scraped Surface Heat Exchanger- 6 x 72

Cherry-Burrell Chemetron Votator Scraped Surface Heat Exchanger- 6 x 72

Cherry-Burrell Chemetron Votator Scraped Surface Heat Exchanger- 6 x 72. Surface area is 9.0 ft. Designed for up to: 400 PSIG @ 375 °F product side and 150 PSIG @ 375 °F jacket side. Motor, 15 hp, 1180 rpm, 413 rpm (final), 230/460 V, 60 Hz, 3 phase. Votator scraped surface heat exchangers can process virtually any pumpable fluid or slurry: they can cook, heat, cool, slush freeze, pasteurize, sterilize, aerate, mix, extrude, crystallize, gel, plasticize, emulsify, or polymerize. The design consists of a concentric shaft with (24) standard 6 in. L x 1-1/2 in. W floating blades. Partlow controller. Inlets: (2) 2 in. S-Line fitting (product), (2) 2 in. threaded port (male, media). Outlets: (2) 1-1/2 S-Line fittings (product), (2) 2 in. threaded port (male, media). Overall dimensions: 9 in. L x 48-1/2 in. W x 68 in. H.

Product Details

  • Stock No: DFPC470.18a
  • Manufacturer: Waukesha Cherry-Burrell

Votator & Heat Exchanger Details

  • Number of Votator Tubes: 2
  • Heat Transfer Surface Area (SQ FT): 9
  • Tube Diameter (inches): 6
  • Tube Length (inches): 72
  • Shaft, Blade and Scraper Description: The design consists of a concentric shaft with (24) standard 6 in. L x 1-1/2 in. W floating blades.
  • Inlets & Outlets Description: Inlets: (2) 2 in. S-Line fitting (product), (2) 2 in. threaded port (male, media). Outlets: (2) 1-1/2 S-Line fittings (product), (2) 2 in. threaded port (male, media)
  • MAWP (PSI at temp): Product Size: 400 PSIG @ 375 °F and Jacket Side: 150 PSIG @ 375 °F.

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 15
  • Motor RPM: 413
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 9
  • Width (Inches): 48.5
  • Height (Inches): 68

Additional Product Details

Cherry-Burrell Chemetron Votator Scraped Surface Heat Exchanger- 6 x 72

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed