Cherry-Burrell Extra Heavy Duty Oval Votator 6 x 72

Cherry-Burrell Extra Heavy Duty Oval Votator 6 x 72

Cherry-Burrell Extra Heavy Duty Oval Votator 6 x 72. Model: 10672L. S/N: 81153VA. Nat'l Bd: 702. 316 Stainless steel construction, with control panel. Shell MAWP @ 375 °F: 400 psi. Jacket MAWP @ 375 °F: 100 psi. Shaft diameter: 5 in. Scraper dimensions: 6 in. L x 2 in. W. Reliance Electric Motor, 20 hp, 1160 rpm, 230/460 V, 60/30 amps, 60 Hz, 3 phase. Reeves variable speed drive, 14 ratio, output speeds max/min 190/28.6 rpm. Inlets: (1) 1-1/2 in. NPT (female-jacket) , (1) 1-1/2 in. dia. S-line (product), (2) 1/2 in. dia. male ferrules. Outlets: (1) 1-1/2 in. dia. NPT (female-jacket), (2) 1-1/2 in. dia. S-line (product discharge through a divert valve), (2) 1/2 in. dia. male ferrules. Overall dimensions: 13 ft. 4-1/2 in. L x 3 ft. W x 6 ft. 4 in. H. (ACN 543).

Product Details

  • Stock No: tPPMI001.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 10672L
  • Serial Number: 81153VA

Votator & Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry-Burrell Extra Heavy Duty Oval Votator 6 x 72
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed