Cherry Burrell Farm Tank - 250 Gallon
Cherry Burrell Farm Tank - 250 Gallon
Cherry Burrel 250gallon Farm Tank, two split Univat, Model UAM5250R, S/N 31, 58 in. Long x 40 in. Wide x 45 in. High.
Product Details
- Product ID: 5375
- Stock No: 105
- Manufacturer: Cherry-Burrell
- Model: UAM5250R
- Serial Number: 31
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Cherry Burrel 250gallon Farm Tank, two split Univat, Model UAM5250R, S/N 31, 58 in. Long x 40 in. Wide x 45 in. High.
- manufacturer: Cherry-Burrell
- model: UAM5250R
- name: Cherry Burrell Farm Tank - 250 Gallon
- product_id: 5375
- serial_number: 31
- stock_no: 105
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.