Cherry Burrell Flavorizer ARO-VAC Model AVA-SC

Cherry Burrell Flavorizer ARO-VAC Model AVA-SC

Cherry Burrell Stainless Steel Flavorizer ARO-VAC. Model AVA-SC. S/N 321. (1) 2 in. bottom drain, (1) 1-½ in. top inlet, (1) 2-½ in. top side inlet. Tank dimensions 14-½ in. Diameter, 38 in. Depth.

Product Details

  • Product ID: 6180
  • Stock No: SACH076.1
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: AVA-SC
  • Serial Number: 321

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems: Lid is missing from unit

All fields

  • 14_agitation: No
  • 14_dimpled: No
  • 14_jacketed_insulated: No
  • 14_stainless_tank_type: Single Shell Tanks
  • 14_tank_inlets__outlets_descri: 2-1/2 in. dia. S-line fitting. (1) 1-1/2 in. dia. overflow ACME port, (1) 2 in. dia. ACME port, (1) 2 in. dia. S-line drain port.
  • description: Cherry Burrell Stainless Steel Flavorizer ARO-VAC. Model AVA-SC. S/N 321. (1) 2 in. bottom drain, (1) 1-½ in. top inlet, (1) 2-½ in. top side inlet. Tank dimensions 14-½ in. Diameter, 38 in. Depth.
  • height_inches: 5
  • known_issues_or_problems: Lid is missing from unit
  • length_inches: 26.5
  • manufacturer: Waukesha Cherry-Burrell
  • model: AVA-SC
  • name: Cherry Burrell Flavorizer ARO-VAC Model AVA-SC
  • product_id: 6180
  • serial_number: 321
  • stock_no: SACH076.1
  • tank_estimated_capacity_gal: 30
  • tank_orientation: Vertical
  • width_inches: 23

Cherry Burrell Flavorizer ARO-VAC Model AVA-SC

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed