Cherry Burrell Flavorizer ARO-VAC Model AVA-SC

Cherry Burrell Flavorizer ARO-VAC Model AVA-SC

Cherry Burrell Stainless Steel Flavorizer ARO-VAC Model AVA-SC, S/N 321, w/ Goulds Centrifugal Pump. Model 3642, index 25F22034. No motor info. (1) 2 in. to pump outlet, (1) 2 in. bottom drain, (1) 1-½ in. top inlet, (1) 2-½ in. top side inlet. Tank dimensions 14-½ in. Diameter, 38 in. Depth. Motor pump dimensions 19 in. W, 23 in. L, 32 in. H.

Product Details

  • Stock No: SACH076b.1
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: AVA-SC
  • Serial Number: 321

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry Burrell Flavorizer ARO-VAC Model AVA-SC
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed