Cherry-Burrell FlexFlo Centrifugal Pump
Cherry-Burrell FlexFlo Centrifugal Pump. Model: 4BK-F. Serial No: 2059. Sanitary 3A rated. Impeller diameter: 7.25 in. Motor nameplate missing, it appears to be 3hp, 1750 RPM, 230/460V, 3 phase, 60 Hz. Inlet: 3 in. s-line. Outlet: 2 in. s-line. Overall dimensions: 1 ft. 8 in. L x 10 in. W x 10 in. H.
Product Details
- Stock No: SPGT100
- Manufacturer: Waukesha Cherry-Burrell
- Model: 4BK-F
- Serial Number: 2059