Cherry Burrell Insulated Mix Tank- 50 Gallon
Cherry Burrell Insulated Mix Tank- 50 Gallon
Cherry Burrell Insulated Mix Tank- 50 Gallon. Mild steel outer steel with stainless steel interior. Inside dimensions: 24 in. dia. x 28 in. H (32 in. H, sloped bottom). Top-mounted bracket for mixer. Inlets: (1) 1-1/2 in. dia. ACME threaded fitting, (1) 2 in. dia. port for mixer shaft. Outlets: (1) 1-1/2 in. dia. ACME threaded fitting (bottom discharge). Overall dimensions: 29 in. L x 28 in. W x 47-1/2 in. H. (GE).
Product Details
- Product ID: 5838
- Stock No: GR796.
- Manufacturer: Cherry-Burrell
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Cherry Burrell Insulated Mix Tank- 50 Gallon. Mild steel outer steel with stainless steel interior. Inside dimensions: 24 in. dia. x 28 in. H (32 in. H, sloped bottom). Top-mounted bracket for mixer. Inlets: (1) 1-1/2 in. dia. ACME threaded fitting, (1) 2 in. dia. port for mixer shaft. Outlets: (1) 1-1/2 in. dia. ACME threaded fitting (bottom discharge). Overall dimensions: 29 in. L x 28 in. W x 47-1/2 in. H. (GE).
- manufacturer: Cherry-Burrell
- name: Cherry Burrell Insulated Mix Tank- 50 Gallon
- product_id: 5838
- stock_no: GR796.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.