Cherry Burrell Insulated Stainless Steel Tank -9,000 Gallon

Cherry Burrell Insulated Stainless Steel Tank -9,000 Gallon

Cherry Burrell Insulated Stainless Steel Tank -9,000 Gallon, Model GH, S/N 90-67-2298 with stainless steel front and horizontal agitator. Overall dimensions 9' ft. 11 in. dia. x 20 ft. 7 in. L.

Product Details

  • Stock No: HDPW129.65
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: GH
  • Serial Number: 90-67-2298

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry Burrell Insulated Stainless Steel Tank -9,000 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed