Cherry Burrell Jacketed Mix Tank Stainless Steel - 500 Gallon

Cherry Burrell Jacketed Mix Tank Stainless Steel - 500 Gallon

Cherry Burrell Jacketed Mix Tank Stainless Steel - 500 Gallon. Model WPT. S/N 500-54-2578. Wide sweep agitator on a center bridge. (2) 2 in. inlets, (1) 3 in. inlet, (1) 2 in. outlet. Inside dimensions 66 in. dia. x 39 in. H. (4) legs 5 in. Overall dimensions 77 in. L x 77 in. W x 67 in. H.

Product Details

  • Stock No: 55.W15
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: WPT
  • Serial Number: 500-54-2578

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry Burrell Jacketed Mix Tank Stainless Steel - 500 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed