Cherry Burrell Mix Tank Stainless Steel - 100 Gallon
Cherry Burrell Mix Tank Stainless Steel - 100 Gallon
Cherry Burrell mix tank stainless steel 100 gallon, model UAS 100 serial 4806, with lift top covers and 1.5 clamp type outlet.
Product Details
- Product ID: 5718
- Stock No: 336
- Manufacturer: Cherry-Burrell
- Model: UAS 100
- Serial Number: 4806
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Cherry Burrell mix tank stainless steel 100 gallon, model UAS 100 serial 4806, with lift top covers and 1.5 clamp type outlet.
- manufacturer: Cherry-Burrell
- model: UAS 100
- name: Cherry Burrell Mix Tank Stainless Steel - 100 Gallon
- product_id: 5718
- serial_number: 4806
- stock_no: 336
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.