Cherry-Burrell No-Bac Unitherm IV Processing System
Cherry-Burrell No-Bac Unitherm IV Processing System. Model: No-Bac Unitherm IV. The No-Bac Unitherm IV is a complete unitized system for sterilizing fluid products at a rate of 20 to 40 gph. Products are heated up to 300°F and held for sterilization, then reduced then to 35°F after homogenization for packaging. It consists of two surge tanks, supply pump, high pressure pump, and Spiratherm heat exchangers. Cherry Burrell Stellar-Flo pump, model: SS-200, operating pressure: 300 psi, capacity: 45 gph. Sterling electric motor with Speed Trol variable speed drive, (1) 30 gallon stainless steel mix tank. (1) 30 gallon stainless steel balance tank. Cherry Burrell Flexflo centrifugal pump, model: OH-F, (1) Cherry Burrell 4 in. dia. x 40 in. L Spiraltherm. (5) Cherry Burrell 3 in. dia. x 14 in. L Spiraltherms. (2) Barber-Colman 520 series analog solid state set point temperature controllers. (2) Barber-Colman valve positioners. Inlets: open tank, (1) 1/2 in. dia. NPT (steam), (1) 1/2 in. dia. NPT (cold water). Outlets: (1) 3/8 in. dia. tube, (1) 1/2 in. dia. NPT (steam), (1) 1/2 in. dia. NPT (cold water). Overall dimensions: 8 ft. 9 in. L x 4 ft.10 in. W x 6 ft. 8 in. H.(ACN5000).
Product Details
- Stock No: MABE002
- Manufacturer: Waukesha Cherry-Burrell
- Model: No-Bac Unitherm IV
- Serial Number: 437
HTST Details
- Nominal Flow Capacity: 40
- Inlets & Outlets Description: Inlets: open tank, (1) 1/2 in. dia. NPT (steam), (1) 1/2 in. dia. NPT (cold water). Outlets: (1) 3/8 in. dia. tube, (1) 1/2 in. dia. NPT (steam), (1) 1/2 in. dia. NPT (cold water)
Pump Details
- Pump Included? Yes
- Number of Pumps in Package: 2
- Pump Manufacturer(s): Cherry Burrell
- Pump Horsepower (HP): 0.5
- Pump Description(s): Cherry Burrell Stellar-Flo pump, model: SS-200, operating pressure: 300 psi, capacity: 45 gph. Cherry Burrell Flexflo centrifugal pump, model: OH-F.
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Sterling
- Motor Horsepower(HP): 5
- Motor RPM: 204/1430
- Motor Voltage: 208
- Motor Amps: 13
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 105
- Width (Inches): 58
- Height (Inches): 80
- ACN: 5000