Cherry Burrell Pneumatic Piston Filler- 1 Gallon

Cherry Burrell Pneumatic Piston Filler- 1 Gallon

Cherry Burrell Pneumatic Piston Filler- 1 Gallon. Model: 15MPA. S/N: 336. Infeed hopper diameter: 21 in. Piston diameter and stroke: 6 in. x 9 in. Platform: 16 in. L x 10 in. W. Inlets: (1) 2 in. dia. infeed. Outlets: (1) 1-1/2 in. dia. x 10 in. H stainless steel pipe. Overall dimensions: 44 in. L x 20 in. W x 65 in. H.

Product Details

  • Stock No: SPPP658.13a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 15MPA
  • Serial Number: 336

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry Burrell Pneumatic Piston Filler- 1 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed