Cherry Burrell Processor - 1,000 Gallon

Cherry Burrell Processor - 1,000 Gallon

Cherry Burrel jacketed processor 1,000 gallon, Model FPDA, S/N 1000-70-1712, with 2 in. flange outlet and manway cover. Milk pasteurizer, stainless steel, can be used to pasteurize other sanitary and nonsanitary products. 316 stainless steel, sanitary finish inside, It has a step ladder. Processor has flat bottom with side bottom discharge 3 in. Tri-clamp. There is a (1)1/2 in. connection on the side of discharge. Processor has a double 4 in. spray ball and a wall scraping mixer. Jacket has (2) 2.5 in. inlet and outlet connections. Other connections: (2) 2.5 in. threaded on top, (1) vent 1.5 in., (1) 3 in. Triclamp, (1) 1.5 in. threaded. Manway is 18 in. round. Mixer motor is missing. Natl Board 1134. MAWP=100psig at 338 °F. Serial 1000EP-DA-70-1712, Blt 1970. Dimensions 77 in. Diameter (outside), 7 Ft. high (w/o legs) mounted on 12 in. legs.

Product Details

  • Stock No: 150.151
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: FPDA
  • Serial Number: 1000-70-1712

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry Burrell Processor - 1,000 Gallon