Cherry Burrell Processor 250 Gallon
Cherry Burrell Processor 250 Gallon, Model EPT, S/N 200-58-494, sloped bottom, inner dimensions 48 in. diameter x 34 in. H to 36 in. H, bottom wide sweep agitator 1/2 hp 220 volts 1,725 rpm, on stainless steel bridge, vertical baffle 7-3/4 in. W x 19 in. H, tank outlet 1-1/2 in. with stainless steel valve, thermowell, flip-top covers, 2-1/2 in. jacket connections, overall dimensions 69 in. diameter x 76 in. H.
Product Details
- Stock No: GDE01.350
- Manufacturer: Waukesha Cherry-Burrell
- Model: EPT
- Serial Number: 200-58-494
Tank Details