Cherry Burrell Processor 300 Gallon

Cherry Burrell Processor 300 Gallon

Cherry Burrell Processor 300 Gallon, flat bottom, inner dimensions 54 in. diameter x 33 in. H, bottom wide sweep agitator 1/2 hp 220 volts 1,725 rpm, on stainless steel bridge, tank outlet 2 in. with stainless steel valve, thermowell, flip-top covers, 2-1/2 in., jacket connections, 3 in. top inlet, 1 in. top inlet, Inside dimensions are 54 in. diameter x 33 in. deep. Overall dimensions 58 in. diameter x 33 in. H.

Product Details

  • Stock No: 75.GDE02.20
  • Manufacturer: Waukesha Cherry-Burrell

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry Burrell Processor 300 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed