Cherry Burrell Processor Stainless Steel - 250 Gallon
Cherry Burrell Processor Stainless Steel,-250 gallon, dome top, high pressure jacket, (2) 2 in. inlets and (1) 3 in. inlet, (1) 3 in. outlet and (1) 2 in. outlet. (4) 26 in. legs, 18 in. manhole on top with lid. Inside dimensions 48 in. diameter x 44 in. H, overall dimensions 61 in. L x 52 in. W x 72 in. H.
Product Details
- Stock No: 85.RW187.45
- Manufacturer: Waukesha Cherry-Burrell
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!