Cherry Burrell Processor Stainless Steel - 500 Gallon

Cherry Burrell Processor Stainless Steel - 500 Gallon

Cherry Burrell Processor Stainless Steel-500 Gallon. Pressure wall, dome top, model EPDA. Wide sweep agitator with baffle. Sprayball. 3 in. clamp outlet. 116 in. overall height, including agitator and motor x 52 in. diameter. Can be used as pasteurizer for vat and batch processing.

Product Details

  • Product ID: 6011
  • Stock No: 135-R370-B
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: EPDA

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry Burrell Processor Stainless Steel - 500 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed