Cherry Burrell Processor Stainless Steel - 600 Gallon Atmospheric
Cherry Burrell Processor Stainless Steel - 600 Gallon Atmospheric
Cherry Burrell pasteurizer processor combination stainless steel, 600 gallon atmospheric, pressure wall, model WTC. Center bridge with lift top covers. Wide and side sweep agitator with scraper blades and baffle. 2 inch stainless valve. Milk pasteurizer, stainless steel, can be used to pasteurize other sanitary and nonsanitary products.
Product Details
- Product ID: 6040
- Stock No: 105-G657-A
- Manufacturer: Cherry-Burrell
- Model: WTC
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Cherry Burrell pasteurizer processor combination stainless steel, 600 gallon atmospheric, pressure wall, model WTC. Center bridge with lift top covers. Wide and side sweep agitator with scraper blades and baffle. 2 inch stainless valve. Milk pasteurizer, stainless steel, can be used to pasteurize other sanitary and nonsanitary products.
- manufacturer: Cherry-Burrell
- model: WTC
- name: Cherry Burrell Processor Stainless Steel - 600 Gallon Atmospheric
- product_id: 6040
- stock_no: 105-G657-A
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.