Cherry Burrell Processors Stainless Steel - 600 Gallon
Cherry Burrell Processors Stainless Steel - 600 Gallon
(5) Cherry Burrell processors stainless steel exterior, 600 gallon, atmospheric jacket. Center bridge with 2 piece cover, wide sweep agitation, 2 inch outlet, 76 inch diameter by 60 inch high x 50 inch deep, model WPT, serial no. 64-325.
Milk pasteurizer, stainless steel, can be used to pasteurize other sanitary and nonsanitary products.
Product Details
- Product ID: 6039
- Stock No: 47
- Manufacturer: Cherry-Burrell
- Model: WPT
- Serial Number: 64-325
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: (5) Cherry Burrell processors stainless steel exterior, 600 gallon, atmospheric jacket. Center bridge with 2 piece cover, wide sweep agitation, 2 inch outlet, 76 inch diameter by 60 inch high x 50 inch deep, model WPT, serial no. 64-325. Milk pasteurizer, stainless steel, can be used to pasteurize other sanitary and nonsanitary products.
- manufacturer: Cherry-Burrell
- model: WPT
- name: Cherry Burrell Processors Stainless Steel - 600 Gallon
- product_id: 6039
- serial_number: 64-325
- stock_no: 47
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.