Cherry Burrell Refrigerated Silo 20,000 Gallons
Cherry Burrell Refrigerated Silo 20,000 Gallons
Cherry Burrell Refrigerated Silo- 20,000 Gallon. Stainless steel. Model SVW. S/N 200-66-133. Horizontal agitation. (1) Air valve and capacity gauge. Dimensions: 12 ft. dia. x 28 ft. 6-1/2 in. H.
Product Details
- Product ID: 6137
- Stock No: pSHCC063.
- Manufacturer: Cherry-Burrell
- Model: SVW
- Serial Number: 200-66-133
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Cherry Burrell Refrigerated Silo- 20,000 Gallon. Stainless steel. Model SVW. S/N 200-66-133. Horizontal agitation. (1) Air valve and capacity gauge. Dimensions: 12 ft. dia. x 28 ft. 6-1/2 in. H.
- manufacturer: Cherry-Burrell
- model: SVW
- name: Cherry Burrell Refrigerated Silo 20,000 Gallons
- product_id: 6137
- serial_number: 200-66-133
- stock_no: pSHCC063.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.