Cherry Burrell Round Processor- 200 Gallons

Cherry Burrell Round Processor- 200 Gallons

Cherry Burrell Round Processor- 200 Gallons. Model: RPS200. S/N: 4381. Stainless steel construction. Inlets: (1) 2 in. dia. port (jacket). Outlets: (1) 1-1/2 in. dia. FNPT (jacket), (1) 1-1/2 in. dia. port (jacket). Overall dimensions: 68 in. L x 47-1/2 in. W x 53 in. H.

Product Details

  • Product ID: 7773
  • Stock No: P2015.
  • Manufacturer: Cherry-Burrell
  • Model: RPS200
  • Serial Number: 4381
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Cherry Burrell Round Processor- 200 Gallons. Model: RPS200. S/N: 4381. Stainless steel construction. Inlets: (1) 2 in. dia. port (jacket). Outlets: (1) 1-1/2 in. dia. FNPT (jacket), (1) 1-1/2 in. dia. port (jacket). Overall dimensions: 68 in. L x 47-1/2 in. W x 53 in. H.
  • manufacturer: Cherry-Burrell
  • model: RPS200
  • name: Cherry Burrell Round Processor- 200 Gallons
  • product_id: 7773
  • serial_number: 4381
  • stock_no: P2015.

Cherry Burrell Round Processor- 200 Gallons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed