Cherry-Burrell Round Processor Tank - 500 gallons
Cherry-Burrell Round Processor Tank - 500 gallons
Cherry-Burrell Corp. Round Processor tank. Internal dimensions: 66 inches diameter x 38 inches deep. Approximate capacity: 500 gallons. Includes bottom sweep agitator and baffle. Motor drive missing. Discharge port: 2 inches. External dimensions: 6 ft. diameter x 5 ft. high.
Product Details
- Product ID: 13418
- Stock No: NOI1704
- Manufacturer: Cherry-Burrell
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Cherry-Burrell Corp. Round Processor tank. Internal dimensions: 66 inches diameter x 38 inches deep. Approximate capacity: 500 gallons. Includes bottom sweep agitator and baffle. Motor drive missing. Discharge port: 2 inches. External dimensions: 6 ft. diameter x 5 ft. high.
- manufacturer: Cherry-Burrell
- name: Cherry-Burrell Round Processor Tank - 500 gallons
- product_id: 13418
- stock_no: NOI1704
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.