Cherry-Burrell Sanitary Centrifugal Pump
Cherry-Burrell Sanitary Centrifugal Pump
Cherry Burrell Sanitary Centrifugal Pump. Model: HBK-F. S/N: 2949. Impeller diameter: 5-1/2 in. Inlets/outlets: (2) 2 in. dia. S-line fittings. Overall dimensions: 2 ft. 5 in. L x 1 ft. 5 in. W x 2 ft. 11 in. H.
Product Details
- Product ID: 9049
- Stock No: SHCC2001.
- Manufacturer: Cherry-Burrell
- Model: HBK-F
- Serial Number: 2949
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Cherry Burrell Sanitary Centrifugal Pump. Model: HBK-F. S/N: 2949. Impeller diameter: 5-1/2 in. Inlets/outlets: (2) 2 in. dia. S-line fittings. Overall dimensions: 2 ft. 5 in. L x 1 ft. 5 in. W x 2 ft. 11 in. H.
- manufacturer: Cherry-Burrell
- model: HBK-F
- name: Cherry-Burrell Sanitary Centrifugal Pump
- product_id: 9049
- serial_number: 2949
- stock_no: SHCC2001.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.