Cherry-Burrell Single Shell Tank Processor- 550 Gallon

Cherry-Burrell Single Shell Tank Processor- 550 Gallon

Cherry-Burrell Single Shell Tank Processor- 550 Gallon. S/N: 79E-195. Stainless steel. For single shell duty only, jacket leaks. Inside dimensions: 48 in. dia. x 72 in. H. Overall dimensions: 5 ft. 2 in. L x 4 ft. 8 in. W x 6 ft. 10 in. H.

Product Details

  • Stock No: 40.KGE-27368a.5
  • Manufacturer: Waukesha Cherry-Burrell
  • Serial Number: 7.90E-194

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry-Burrell Single Shell Tank Processor- 550 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed