Cherry-Burrell Spiratherm Coiled Tube Heat Exchangers

Cherry-Burrell Spiratherm Coiled Tube Heat Exchangers

(4) Cherry-Burrell Spiratherm Coiled Tube Heat Exchangers. Spiral tube outer diameter: 5 in. Spiral tube inner diameter: 4 in. Shaft dimensions: 64 in. L x 3 in. dia. Inlets: (1) 1 in. dia. female ferrule for spiral tube, (1) 1-1/4 in. dia. FPT for refrigerant, (1) 1-1/2 in. dia. FPT. Outlets: (1) 1-1/4 in. dia. FPT for refrigerant, (1) 1 in. dia. female ferrule for spiral tube. Coiled tube heat exchangers have a single tube coiled inside a shell. Designed to operate at very high pressures with high heat transfer rates allows products to flow through the tube at high velocities which reduces fouling and increases run times. Typical applications include viscous products such as: BBQ sauce, slurries and puddings. Overall dimensions: 7-1/2 in. dia. x 6ft. 5 in. L.

Product Details

  • Stock No: ISS001.3
  • Manufacturer: Waukesha Cherry-Burrell

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry-Burrell Spiratherm Coiled Tube Heat Exchangers
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed