Cherry Burrell Stainless Steel Homogenizer Head
Cherry Burrell Stainless Steel Homogenizer Head. Two-stage manual valve assembly. Plunger dimensions: 0.817 in. diameter x 6 in. L. Poppet valve: 0.868 in. diameter. Inlets/outlets: 2 in., threaded male. Overall dimensions: 20 in. L x 11 in. W x 15 in. H.
Product Details
- Stock No: OI171.
- Manufacturer: Waukesha Cherry-Burrell
Homogenizer Details
- Number of Stages: 2
- Valve Seats Type: Poppet
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 20
- Width (Inches): 11
- Height (Inches): 15