Cherry Burrell Stainless Steel Jacketed Batch Tank - 2500 Gallons
Cherry Burrell Stainless Steel Jacketed Batch Tank. Approximate capacity: 2500 gallons. 83 in. dia. x 99 in. straight wall. Tank comes equipped with wide, bottom agitator, baffle small, upper agitator, and dual spray balls. Wide agitator dimensions (approx.): 6 ft. 2 in. L x 1 ft. W. Small agitator dimensions (approx.) 2 ft. 1 in. L x 4 in. W. Reliance electric motor: 5-2.5 hp, 3 phase. Inlets / Outlets (product): (1) 4 in. diameter S-Line fitting, (1) 3 in. diameter S-Line fitting, (1) 1 ft. 6 in. diameter manhole with lid , (1) 3 in. diameter S-Line fitting. Inlets / Outlets (media): (12) 2 in. diameter S-Line fittings. Overall dimensions: 8 ft. 8 in. L x 7 ft. 5 in. W x 12 ft. 9 in. H.
Product Details
- Stock No: SPGT038D.95
- Manufacturer: Waukesha Cherry-Burrell
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!