Cherry Burrell Stainless Steel Refrigerated Tank-1,500 Gallons

Cherry Burrell Stainless Steel Refrigerated Tank-1,500 Gallons

Cherry Burrell Stainless Steel Refrigerated Tank-1, 500 Gallon. Model FHW, S/N 15-FHW-62-1586. Inside dimensions: 66 in. dia. 114 in. length. Inlets (2) 3 in., 1-½ in. for spray ball. Outlets (1) 2 in. 6 legs 6 in. high. Motor information: Master, Gear Motor. Identification 613585 - HL. Type PB, Frame: 203RW, 1 hp, 60 hz, 208/220/440 V, 3 phase, 1,740 rpm, 3/1.5 amps, cont. 55 °C. Temp rise, 54 Co-Shaft rpm. Code M. Overall dimensions 74 in. W x 126 in. L x 89 in. H.

Product Details

  • Stock No: HDFI91.8
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: FHW
  • Serial Number: 15-FHW-62-1586

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry Burrell Stainless Steel Refrigerated Tank-1,500 Gallons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed