- Product Details
Cherry-Burrell Stainless Steel Single Shell Tank - 600 Gallons
Cherry-Burrell Stainless Steel Single Shell Tank. Rated capacity: 600 gallons. Features a sloped bottom. Tank dimensions: 5 ft. dia. x 4 ft. 10 in. straight side. (4) 20 in. H. legs. Inlets: (1) 6 in. dia. port, (1) 6 in. dia. ANSI, (1) 3 in. dia. port, (1) 1 in. dia. S-Line, (1) 1/2 in. dia. NPT, (1) 1 in. dia. port. Outlets: (1) 1 in. dia. S-Line, (1) 6 in. dia. butterfly valve, (1) 2-1/2 in. dia. port. Overall dimensions: 6 ft. 3 in. L x 5 ft. 7 in. W x 8 ft. 2 in. H.
Product Details
- Stock No: DPPE3002.
- Manufacturer: Waukesha Cherry-Burrell
- Serial Number: E-271-90-1
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!