Cherry-Burrell Stellar Series Homogenizer - 3000 PSI

Cherry-Burrell Stellar Series Homogenizer - 3000 PSI

Cherry-Burrell Stellar Series Superhomo Homogenizer. Model: SS-3000-SGR. SN: 278231. Plunger size: 1-5/8 inch. Capacity: 1500 GPH. Block S/N’s: H 144 /4493880 /1926. Single stage valve assembly. Poppet seat valve cylinders. Maximum operating pressure: 3000 psi. U.S. Electric Motor, 50 hp, 1775 rpm, 230/460 V, 118/59 amps, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. ACME fitting. Outlets: (1) 2 in. dia. ACME fitting (reduces to 3/4 in.). Overall dimensions: 4 ft. 3 in. L x 3 ft. W x 4 ft. 7 in. H.

Product Details

  • Stock No: 145.HDCC82.52a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: SS-3000-SGR
  • Serial Number: 278231

Homogenizer Details

  • Rated Capacity (GPH): 1500
  • Maximum Operating Pressure (PSI): 3000
  • Number of Stages: 1
  • Valve Seats Type: Poppet

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 50
  • Motor RPM: 1775
  • Motor Voltage: 230/460
  • Motor Amps: 118/59
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 51
  • Width (Inches): 36
  • Height (Inches): 55

Additional Product Details

Cherry-Burrell Stellar Series Homogenizer - 3000 PSI

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed