Cherry Burrell Stellar Series Homogenizer - 3700 PSI

Cherry Burrell Stellar Series Homogenizer - 3700 PSI

Cherry-Burrell Stellar Series Homogenizer. Model: SS-3000-SGR-HD6 Stellar Series. S/N: 83006. Capacity: 1300 gph. Single-stage manual valve assembly. 1-1/2 in. dia. plungers. Spring loaded poppet seat valve cylinders. Maximum operating pressure: 3700 psi. Pressure and flowrate can be modified/adjusted to suit your needs. Leeson Motor, 60 hp, 1740 rpm, 946 rpm (final), 208-230/460 V, 159-142/79 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. S-Line fitting. Outlets: (1) 1-1/2 in. dia. I-line fitting (reduces to 5/8 in.). Overall dimensions: 4 ft. 3 in. L x 3 ft. 2 in. W x 4 ft. 6 in. H. (ACN740).

Product Details

  • Stock No: HDAF954.17
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: SS-3000-SGR-HD6
  • Serial Number: 83006

Homogenizer Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry Burrell Stellar Series Homogenizer - 3700 PSI
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed