Cherry-Burrell Stellar Superhomo Homogenizer

Cherry-Burrell Stellar Superhomo Homogenizer

Cherry-Burrell Stellar Superhomo Homogenizer. Model: SS1800VBR. 2-stage manual valve assembly. 1-1/4 in. dia. plungers. Poppet seat valve cylinders. S/N: 26410. Westinghouse Motor, 40 hp, 1780 rpm, 296 rpm (final), 208-220/440 V, 104-98/49 amps, 60 Hz, 3 phase. Inlets: (1) 1 in. dia. ACME fitting. Outlets: (1) 2 in. dia. ACME fitting. Overall dimensions: 50 in. L x 33 in. W x 50 in. H. (ACN580).

Product Details

  • Stock No: HDAF954B.31
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: SS1800VBR
  • Serial Number: 26410

Homogenizer Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry-Burrell Stellar Superhomo Homogenizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed