Cherry-Burrell Superhomo Homogenizer - 2500 PSI

Cherry-Burrell Superhomo Homogenizer - 2500 PSI

Cherry-Burrell Superhomo Homogenizer. Model: SS-3000 SGR. S/N: 79010. Maximum capacity: 1630 gph. Minimum capacity 1500 gph. Single-stage manual valve assembly. Plunger size: 1-7/8 in. dia. Poppet seat valve cylinders. Maximum operating pressure: 2500 psi. Motor. Pressure and flowrate can be modified/adjusted to suit your needs. Motor pulley diameter: 7-1/2 in. Gear pulley diameter: 1 ft. 5 in. Inlets: (1) 2-1/2 in. dia. ACME fitting. Outlets: (1) 2-1/2 in. dia. female I-line fitting (reduces to 1 in.). Overall dimensions: 4 ft. 4 in. L x 3 ft. 1 in. W x 3 ft. 11 in. H. (ACN610).

Product Details

  • Stock No: HDAF954A.11a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: SS-3000 SGR
  • Serial Number: 79010

Homogenizer Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry-Burrell Superhomo Homogenizer - 2500 PSI
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed