Cherry Burrell UHT System
Cherry Burrell UHT System
Used Cherry Burrell UHT System. It has a stainless steel interior and exterior, stainless product contact points, 15 tubular stainless steel heat exchanger assemblies, two centrifugal pumps, air system, chart recorders, homogenizer is Cherry Burrell Model SS5000TGR, single stage poppet valve, 2-3/8 plungers, maximum operating pressure 2,500 psi, 100 horsepower motor, two balance tanks with one centrifugal pump, hot water make up is Bell and Gossett, Anderson Instrument controls.
Product Details
- Product ID: 1718
- Stock No: 142
- Manufacturer: Cherry-Burrell
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Used Cherry Burrell UHT System. It has a stainless steel interior and exterior, stainless product contact points, 15 tubular stainless steel heat exchanger assemblies, two centrifugal pumps, air system, chart recorders, homogenizer is Cherry Burrell Model SS5000TGR, single stage poppet valve, 2-3/8 plungers, maximum operating pressure 2,500 psi, 100 horsepower motor, two balance tanks with one centrifugal pump, hot water make up is Bell and Gossett, Anderson Instrument controls.
- manufacturer: Cherry-Burrell
- name: Cherry Burrell UHT System
- product_id: 1718
- stock_no: 142
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.