Cherry Burrell Univat Processor-60 Gallon

Cherry Burrell Univat Processor-60 Gallon

Cherry Burrell Univat Processor, 60 gallon, Model U50M, S/N 455. (1) 1-1/2 in. inlet, (1) 1 in. inlet, and a 2 in. hole for motor. (1) 1-1/2 in. outlet. (4) Legs at 13 in. H. Inside dimensions 24 in. diameter x 29 in. H. Overall dimensions 29 in. diameter x 51 in. H. Can be used as pasteurizer for vat or batch processing. Includes motor and drive.

Product Details

  • Stock No: 32a.CJR01.2
  • Manufacturer: Not Specified
  • Model: U50M
  • Serial Number: Cherry Burrell

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry Burrell Univat Processor-60 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed