Cherry Burrell Vat Pasteurizer - 200 Gallon

Cherry Burrell Vat Pasteurizer - 200 Gallon

200 Gallon VAT Pasteurizer, Side - sweep paddle 19 in. W x 33 in. L, Drive 1/4 in. hp 115/230 volts 1,785 rpm, Jacket Inlet Connections 1-1/2 in., Jacket thickness 2-3/4 in., less pump, Bottom fluid reservoir 67 in. L x 16 in. W x 4-1/2 in. H at Center, (3) Lift top removable covers, Left Cover 15-3/4 in. W x 30 in. L, center cover 44 in. W x 30 in. L, right cover 15-3/4 in. W x 30 in. L, (5) Top cover connections 2-3/16 in., inner trough dimensions 67-1/2 in. L x 22 in. W x 38 in. at front, 41 in. at center, 44 in. at back) H, bottom outlet 2 in., temperature gauge up to 220° F, legs 13 in., overall dimensions, 91 in. L x 34 in. W x 60 in. H.

Product Details

  • Stock No: 50.196
  • Manufacturer: Waukesha Cherry-Burrell

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry Burrell Vat Pasteurizer - 200 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed