Cherry Burrell Vertical Mix Tank - 1,000 Gallon

Cherry Burrell Vertical Mix Tank - 1,000 Gallon

Cherry Burrell Jacketed Processor- 1,000 Gallon. Model EPDA. S/N 1000-66-1382. 304 Stainless steel construction. Top manway cover with 2-1/2 in. flange outlet. Sanitary inside. Flat bottom. Tank inlets/outlets: 3 in. triclamp connection with triclamp 3 in. valve (side), (2) 1 in. threaded (side bottom), (1) 1-1/2 in. (side bottom), (1) 3 in. triclamp (top), (1) 2 in. threaded (top), and (1) 3 in. top vent. Jacket inlets/outlets: (2) 2-1/2 in. Mixer; no spray balls. Motor: 1.5 hp, 230 V, 3 phase, 60 Hz. No NTl. Bd. Tag. Tank dimensions: 77 in dia x 7 ft H. Mounted on 12 in. legs. Jacket is leaking through the sidewall into the tank. This will not pass pressure test. Could be used for single shell applications if leaks are spot welded.

Product Details

  • Stock No: 120.105
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: FPDA
  • Serial Number: 1000-66-1382

Tank Details

  • Stainless Tank Type: Mix & Blend Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? Yes
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Tank inlets/outlets: 3 in. triclamp connection with triclamp 3 in. valve (side), (2) 1 in. threaded (side bottom), (1) 1-1/2 in. (side bottom), (1) 3 in. triclamp (top), (1) 2 in. threaded (top), and (1) 3 in. top vent. Jacket inlets/outlets: (2) 2-1/2 in. Mixer; no spray balls.

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 1.5
  • Motor Voltage: 230
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Width (Inches): 77
  • Height (Inches): 84

Additional Product Details

  • Known Issues or Problems: No National Board Tag. Jacket is leaking through the sidewall into the tank. This will not pass pressure test. Could be used for single shell applications if leaks are spot welded.

Cherry Burrell Vertical Mix Tank - 1,000 Gallon

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed