Cherry Burrell Votator Scrape Surface Heat Exchanger
Cherry-Burrell Votator Scraped Surface Heat Exchanger. Model: 2E672F. S/N: 35595VA-6. Votator scraped surface heat exchangers are designed for up to 400 psig @ 375ºF product side, and 150 psig @ 375ºF jacket side. Baldor Motor, 15 hp, 1760 rpm, 231 final rpm, 230/460 V, 38.4/19.2 amps, 60 Hz, 3 phase. The Votator's heat transfer tube provides the necessary thermal conductivity to handle highly viscous products. Tube wall thickness is precisely engineered to minimize heat transfer resistance while maximizing structural stability. Typical applications are heating and cooling cheese sauce, pudding, caRam Industriesel, deboned meat, pet food, and fruit products. Product Tube Inlet: (1) 2 in. Bevel seat male port. Jacket Inlet: (1) 2 ½ in. ID flanged port. Jacket Outlet: (1) 2 in. ID flanged port. Overall dimensions: 12 ft. 1 in. L x 2 ft. 2 in. W x 5 ft. 11 in. H.
Product Details
- Stock No: TACF240.40
- Manufacturer: Waukesha Cherry-Burrell
- Model: 2E672F
- Serial Number: 35595VA-6
Votator & Heat Exchanger Details