Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 72

Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 72

Cherry-Burrell Votator® Scraped Surface Heat Exchanger. Model: 2C672WA. Heat transfer cylinder: 6 in. dia. X 72 in. L. Concentric shaft and barrel. Contact surface area: 9.0 sq. ft. Votator scraped surface heat exchangers are designed for up to 400 psig @ 375°F product side, and 150 psig @ 375°F jacket side. Pacemaker Motor, 15 hp. The Votator's heat transfer tube provides the necessary thermal conductivity to handle highly viscous products. Typical applications are heating and cooling cheese sauce, pudding, caRam Industriesel, deboned meat, pet food, and fruit products. Overall dimensions: 9 ft. 8 in. L x 4 ft. 2 in. W x 6 ft. 7 in. H.

Product Details

  • Stock No: DFPC374.37
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 2C672WA
  • Serial Number: 68-072-3

Votator & Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 72

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed