- Product Details
Chester-Jensen Co Falling Film 4-Plate Chiller
Chester-Jensen Co Stainless Steel Falling Film Plate Chiller. National Bd. no. 13374. Material of construction stainless steel. Quantity (4) plates with 24 corrugations each. Total cooling section area: 171 sq. ft. 200 PSI MAWP at 200ºF. Note: one side cover is missing. Overall dimensions: 9 ft. L x 3 ft. 1 in. W x 6 ft. 5 in. H.
Product Details
- Stock No: SGMPM214.13a
- Manufacturer: Chester-Jensen Co
- Serial Number: 48487
Plate Chiller Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!