Chester-Jensen Co Falling Film Plate Chiller - 140 Ton

Chester-Jensen Co Falling Film Plate Chiller - 140 Ton

Chester-Jensen Co Falling Film Plate Chiller. Cooling capacity: 140 tons at 224 gpm for a 26°F suction with a 15° TD. Total cooling section area: 299 sq. ft. (7) Plates with 32 corrugations each. Plate dimensions: 5 ft. L x 3 ft. 9 in. H. Reservoir tank: 280 gallons; inside straight-wall dimensions: 5 ft. 10 in. L x 3 ft. 7 in. W x 1 ft. 10 in. H. Inlets: (1) 1-1/4 in. dia. FNPT, (1) 1-1/2 in. dia. liquid port, (1) 3 in. dia. liquid port, (1) 3 in. dia. refrigerant feed port. Outlets: (1) 1-1/4 in. dia. FNPT (drain), (1) 2 in. dia. FNPT (drain), (1) 2 in. dia. S-line (overflow), (1) 2 in. dia. S-line (discharge), (1) 2-1/2 in. dia. S-line (discharge), (1) 4 in. dia. S-line (discharge), (1) 4 in. dia. refrigerant suction port. Overall dimensions: 8 ft. 10 in. L x 4 ft. W x 8 ft. H. (BG).

Product Details

  • Stock No: HDAF525.56a
  • Manufacturer: Chester-Jensen Co

Plate Chiller Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Chester-Jensen Co Falling Film Plate Chiller - 140 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed