Chester-Jensen Co Falling Film Plate Chiller - 160 Ton
Chester-Jensen Co Falling Film Plate Chiller. Cooling capacity: 160 tons at 256 gpm for a 26°F suction with a 15° TD. Total cooling section area: 342 sq. ft. (8) Plates with 32 corrugations each. Plate dimensions: 5 ft. 2 in. W x 3 ft. 10 in. H. MAWP: 200 psi @ 200 °F. Reservoir capacity: 750 gallons; inside straight-wall dimensions: 6 ft. 10 in. L x 4 ft. W x 3 ft. 9 in. H. Inlets: (1) 1-1/2 in. dia. PVC port, (1) 1-1/2 in. dia. (media). Outlets: (1) 1-1/2 in. dia. port, (1) 2-1/2 in. dia. FNPT, (1) 4 in dia. suction port (media). Overall dimensions: 8 ft. L X 4 ft. 8 in. W X 8 ft. 2 in. H. (BG).
Product Details
- Stock No: KPSB190.31
- Manufacturer: Chester-Jensen Co
Plate Chiller Details