- Product Details
Chester-Jensen Co Falling Film Plate Chiller - 60 Ton
Chester-Jensen Co Falling Film Plate Chiller. Cooling capacity: 60 tons at 96 gpm for a 26ºF suction with a 15º TD. (3) plates with 36 corrugations each. Total cooling section area: 128.25 sq. ft. Plate dimensions: 4 ft. 1 in. L. x 3 ft. 9-1/2 in. W. MAWP: 200 psi @ 200 °F. Shell thickness: 0.45 in. Head thickness: 0.45 in. Collecting tank:100 gallons. Inside-straight wall dimensions: 5 ft. 5 in. L. x 2 ft. 4 in. W. x 1 ft. 5 in. H. Inlets: (2) 2-1/2 in. dia. port. Outlets: (1) 2 in. dia NPT fitting. (1) 3 in. dia. NPT fitting. Overall dimensions: 8 ft. L. x 2 ft. 8-1/2 in. W. x 6 ft. 9-1/2 in. H. (BG).
Product Details
- Stock No: RBFM269a.22
- Manufacturer: Chester-Jensen Co
Plate Chiller Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!