Chester-Jensen Co Falling Water Ice Chiller

Chester-Jensen Co Falling Water Ice Chiller

Chester-Jensen Co Falling Water Ice Chiller. (8) 60 in. L x 45-1/2 in. H. Chester-Jensen Co Plates with 36 corrugations Nat’l Bd: 4044, 4045, 4049, 4052, 4070, 4278, 4311. C-J No. 281151, 28152, 28156, 28204, 28208, 28262, 28508, 28582 Rad. Flat, 200 psi @ 200 °F, 8-shell @ .045 thk., head @ 0.45 thk., 120 V. Inlets: (1) 3 in. dia. port, (8) 1 in. dia. port (plates), (1) 2 in. dia. ACME. Outlets: (1) 3 in. dia. port, (8) 1 in. dia. port (plates), (1) 3 in. dia. port with globe valve. Overall dimensions: 106 in. L x 48 in. W x 81 in. H.

Product Details

  • Stock No: RCCB400.
  • Manufacturer: Chester-Jensen Co

Plate Chiller Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Chester-Jensen Co Falling Water Ice Chiller
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed