Chester-Jensen Co Plate Chiller

Chester-Jensen Co Plate Chiller

1992 Chester-Jensen Co Plate Chiller. Model: XB-4-0T-2-21. S/N: 9236-P. Stainless steel construction. Number of corrugations per section: 21. Chiller uses (2) 62 in. L x 30 in. H plate sections. Chester-Jensen Co Plate Chillers provide a sanitary means to instantly, continuously, and safely chill water, brine, glycols and other homogenous fluids to within 1°F of their freezing point. The unique internal construction features inherent in the Short Gas Flow plate design minimizes refrigerant pressure drop, facilitates rapid evacuation and replacement of spent vapor, assures highest possible heat transfer coefficient and maximizes tons per horsepower ratio. Inlets: (1) 1 in. dia. port (product), (1) 1 in. dia. media ports. Outlets: (1) 1 in. dia. NPT (male), (1) 2 in. dia. NPT (male), (1) 2 in. dia. NPT (overflow), (1) 2 in. dia. media discharge. Overall dimensions: 84 in. L x 35 in. W x 104 in. H. (BG).

Product Details

  • Stock No: SFEP1016b.
  • Manufacturer: Chester-Jensen Co
  • Model: XB-4-0T-2-21
  • Serial Number: 9236-P

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Chester-Jensen Co Plate Chiller