Chester-Jensen Co Single Shell Tank- 200 Gallon

Chester-Jensen Co Single Shell Tank- 200 Gallon

Chester-Jensen Co Single Shell Tank- 200 Gallon. Model: 70N20. S/N: 7508. Maximum capacity: 367 gal. Tank dimensions: 74 in. dia. x 16 in. H (straight side). Dual motion agitation. Flip-top lids. Baldor Industrial Motor: 2 hp, 1160 rpm, 208-230/460 V, 6.5-6.2/3.1 amps, 60 Hz, 3 phase. Leeson Motor, 2 hp, 1165 rpm, 208-230/460 V, 7.2/3.6 FLA, 60 Hz, 3 phase. (2) Wormgear Reducers. Cone bottom and sidewalls are sheathed in bright stainless steel for operator protection, efficiency and appearance. Scraped surface agitation together with the high ratio of surface to product volume, provided by the 30° cone bottom design, maximizes thermal transfer rates in both heating and cooling modes. Inlets: (1) 1-1/4 in. dia. port, (1) 1-1/2 in. dia. threaded fitting (product), (1) 2 in. dia. S-line fitting (product). Outlets: (1) 3 in. dia. Overall dimensions: 76 in. L x 73 in. W x 88 in. H.

Product Details

  • Stock No: GAKD308.57a
  • Manufacturer: Chester-Jensen Co
  • Model: 70N20
  • Serial Number: 7508

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Chester-Jensen Co Single Shell Tank- 200 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed