Chester-Jensen Co Stainless Steel Plate Chiller - 20 Ton

Chester-Jensen Co Stainless Steel Plate Chiller - 20 Ton

Chester-Jensen Co Stainless Steel Plate Chiller. Size: A-4-1. Type: 32. (1) Plate dimensions: 5 ft. 1-1/2 in. L. x 3 ft. 9-1/2 in. W. 32 corrugations. Perforated water tray dimensions: 4 ft. 10 in. L. x 4 in. W. x 4 in. depth. dimensions: 6 ft. 1 in. L. x 2 ft. 4 in. W. x 6 ft. H. Inside Inlets/outlets: (1) 2 in. port. (1) 2 in. MNPT. (1) 1-1/2 in. S-line. (1) 1-3/8 in. FNPT. (1) 1-1/4 in. FNPT. Overall dimensions: 7 ft. 4 in. L. x 2 ft. 4-3/8 in. W. x 7 ft. 2-5/8 in. H.

Product Details

  • Stock No: TACJ0895.17a
  • Manufacturer: Chester-Jensen Co
  • Serial Number: 8604-CP

Plate Chiller Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Chester-Jensen Co Stainless Steel Plate Chiller - 20 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed