Chester Jensen Heat Exchanger

Chester Jensen Heat Exchanger

Chester Jensen Heat Exchanger, Size SV-6, S/N 6201-C, Year Built 01/1962, (12) 1.5 in. Tubes, 2 in. Top inlet, 1 in. Bottom outlet. Overall Dimensions 88 in. L x 24 in. W x 60 in. H.

Product Details

  • Product ID: 1646
  • Stock No: OI131.
  • Manufacturer: Chester Jensen
  • Model: SV-6
  • Serial Number: 6201-C

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Chester Jensen Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed