Chester Jensen Plate Heat Exchanger

Chester Jensen Plate Heat Exchanger

Chester Jensen Plate Heat Exchanger. Model: HMC-55. S/N: 12772820. (61) Stainless steel plates. Heat transfer surface area: approx. 209.5 sq. ft. Condenser dimensions: 4 in. dia. x 68 in. H. Inlets/outlets: (8) 2-1/2 in. dia. S-line fittings. Overall dimensions: 103 in. L x 27 in. W x 72 in. H.

Product Details

  • Stock No: MQCT001.
  • Manufacturer: Chester Jensen
  • Model: HMC-55
  • Serial Number: 12772820

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Chester Jensen Plate Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed